- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No
Mfr # LC1D12G7
Zoro # G1727336
Free Shipping & Returns
$135.99
Item successfully saved to ''
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Non-Reversing
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Reversing No
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC1D12G7
-
Zoro #
G1727336
- UPC # 785901207047
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.38 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Height | 3.03 in |
Overall Depth | 3.39 in |
Overall Width | 1.77 in |
Details
Item | IEC Magnetic Contactor |
Full Load Amps-Inductive | 12 A |
Action | Non-Reversing |
Full Load Amps-Resistive | 25 A |
Number of Poles | 3 |
Coil Volts | 120 V AC |
Reversing | No |
HP @ 1 Phase - 120V | 1 hp |
HP @ 1 Phase - 230V | 2 |
HP @ 1 Phase - 240V | 2 hp |
HP @ 3 Phase - 208V | 3 hp |
HP @ 3 Phase - 240V | 3 hp |
HP @ 3 Phase - 575V | 10 hp |
Enclosure NEMA Rating | No Enclosure |
HP @ 3 Phase - 480V | 7 1/2 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed |
Auxiliary Contact Form | 1NO/1NC |
Frame / Series / Class / Code | TeSys |
Series | TeSys Deca |
Rated Insulation Volts | 600/690V |
Application | Motor Control, Resistive Load |
Net Weight | 0.325 kg |
Impedance | 2.5 mOhm |
Mounts On | Plate, Rail |
Shock Resistance | 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open) |
Rated Making Capacity | 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit) |
Switching Voltage | 17 V (Signalling Circuit) |
Electrical Connection | Screw Clamp Terminals |
Non-Overlap Time | 1.5 ms |
Hold VA | 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C) |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Switching Current | 5 mA (Signalling Circuit) |
Includes Protective Cover | Yes |
Electrical Durability | 2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V) |
Rated Voltage | 690V AC, 300V DC |
Overvoltage Category | CAT III |
Rated Short-Time Withstand Current | 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Thermal Amperage | 25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit) |
Mechanical Durability | 15 Mcycles |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
Max. Temperature | 850°C |
Features | Without Built-In Suppressor Module |
Control Circuit Voltage Limits | Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz) |
Impulse Withstand Voltage | 6 kV |
Tightening Torque | 1.7 Nm |
Signalling Circuit Frequency | 25 to 400 Hz |
Max. Operating Watts | 3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Watts Loss | 2 to 3W |
Rated Breaking Capacity | 250 A @ 440V |
Fuse Amps | 10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit) |
IP Rating | IP20 |
Operating Speed | 3600 cycles per hr |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Inrush VA | 70 VA |
Operating Time | 12 to 22 ms (Closing), 4 to 19 ms (Opening) |
Fire Rating | UL 94 V1 |
Contactor Style | IEC |
Horsepower @ Three Phase - 600V AC | 10 hp |
Mechanical Operating Durability | 15,000,000 |
Number of Normally Open Main Contacts | 3 |
Maximum Voltage Rating | 690V AC |
Horsepower @ Three Phase - 240V AC | 3 hp |
Terminal Connection Type | Screw Clamp Terminals |
Full Load Current - Inductive | 12 A |
Horsepower @ Three Phase - 480V AC | 7 1/2 hp |
Frequency | 50/60 Hz |
Phase | Three |
Full Load Current - Resistive | 25 A |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Fire Resistant, Insulation Resistant |
Mounting Style | DIN Rail, Plate |
Embedded Surge Suppressor | No |
Reversing Capability | Non-Reversing |
Coil Voltage | 120V AC |
Horsepower @ Single Phase - 240V AC | 2 hp |
NEMA Enclosure Material | Not Applicable |
Horsepower @ Three Phase - 208V AC | 3 hp |
Electrical Operating Durability | 2,000,000, 800,000 |
Includes Auxiliary Contacts | Yes |
NEMA Enclosure Rating | No Enclosure |
Horsepower @ Single Phase - 120V AC | 1/2 hp |
Number of Auxillary Contacts | 2 |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No LC1D12B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No LC1D12LE7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No LC1D12U7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A LC1D40M7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A LC1DT40B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No LC1D25KUE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 65 A, Reversing: No LC1D65AKUE
- SCHNEIDER ELECTRIC Contactor, 200-500V AC/DC, 50/60 Hz LC1G6304LSEA
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 65 A LC1D65AJD
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No XTCE009B10E
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No LC1D25B7
- Schneider Electric Contactors & Contacts