Kipp
Wing Grip D=5/16-18X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.2A3X20
Zoro # G1727555
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 21mm
- Finish Chrome plated
- Height 35.6mm
- Knob Type Wing Grip
Explore More Products
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.93082X20
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic K0154.2A1
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Gray K0155.4A35X40
- KIPP Wing Grip, Mini, D=M06X15 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.006X15
- KIPP Adjustable Handle, Size: 2 1/4-20X15, Zinc Red RAL 3003, Comp: Stainless Steel K0123.2A227X15
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic K0155.5A1
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X80, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.4A427X80
- KIPP Adjustable Handle, Size: 5 5/8-11X40, Zinc Red RAL 3003, Comp: Stainless Steel K0123.5A627X40
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-24X45, Die Cast Zinc Silver Metallic, Comp: Steel K0122.0A03X45
- TE-CO Dog Point Hand Knob Screw, PK 2 31026
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Silver Metallic, Comp: Stainless Steel K0117.4103
- Kipp Knobs