- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Heat Resistant Gloves
- /
- Heat Resist Mitten, Tan, L, Thermonol, PR
Shop Alternate Products
This Product is Discontinued
Condor
Heat Resist Mitten, Tan, L, Thermonol, PR (Discontinued)
Mfr # 5T363
Zoro # G1728307
This Product is Discontinued
Key Features
- Size Men's L
- Length 18"
- Cuff Style Gauntlet
- Material Kevlar(R)/Cotton
- Max. Temp. 662 Degrees F
Customers Also Purchased
- Brand Condor
-
MFR #
5T363
-
Zoro #
G1728307
- UPC # 190735105580
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | Men's L |
Length | 18" |
Glove Length | 18 in |
Glove Length Style | Standard |
Details
Item | Heat Resistant Mittens |
Cuff Style | Gauntlet |
Material | Kevlar(R)/Cotton |
Max. Temp. | 662 Degrees F |
Lining | Wool |
Cut | Gunn |
Thumb Style | Straight |
Color | Tan |
Application | Hot Foundry Jobs |
Fabric Weight | 22 oz |
ANSI/ISEA Abrasion Level | Not Tested |
Glove Coating Coverage | Uncoated |
Low-Profile Impact Protection | No |
Rope Channel Reinforcement | No |
Glove Material Color | Yellow |
ANSI/ISEA Heat Level | Not Available |
Series | Condor |
Brand and Series | Condor |
Hand Protection Style | Mitt |
Finger Coverage | Full Finger |
Anti-Static | No |
Includes Padded Palm | No |
Lint-Free | Yes |
Insulated | No |
Includes Pinch Point Protection | No |
Glove Features | Silicone-Free |
Thumb Sweat Wipe | No |
Latex-Free | Yes |
EN 388 Impact Rated | Yes |
Includes Finger Fourchettes | No |
Water Resistant | No |
Touchscreen Compatible | No |
Includes Red Palm | No |
Includes Double Palm | No |
Waterproof | No |
Reflective Backing | No |
Includes ID Panel | No |
Glove Construction | Cut and Sewn |
Includes Pull Strap | No |
Silicone-Free | Yes |
Glove Materials | Kevlar(R)/Cotton |
Reversible | Yes |
High-Visibility | No |
Hand Style | Left and Right |
Glove Coating Material | Uncoated |
Knit Material Color | Yellow |
Knit Material | Kevlar(R) |
Color Family | Yellow |
Palm Coating Material | Uncoated |
Color (Knit/Coating) | Yellow |
Material (Thck) | Kevlar(R) |
Features | Silicone-Free |
Description
Knit Gloves, Glove Style Cut and Sewn, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Hot Mill, Glove Insulation Material Wool, Insulated No, Glove Hand Style Left and Right, 1 Pair