Aeroquip
Flange Fitting, Crimp, 1" Hose, 1"Flange
Mfr # 1A16FLB16
Zoro # G1728517
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Explore More Products
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC 1AA8MJ8
- AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 1A4BFB4
- AEROQUIP Hydraulic Hose Fitting, 5.20 in. L 4SA20FJB20
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape 4SA16FJA16
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.56L 1AA12MP10
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 63-190600-6
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting FJ3468-0606S
- AEROQUIP Hydraulic Hose Fitting, Straight Shape 4SA10FJ10
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape 4SA12FJC12
- BRENNAN INDUSTRIES 12FJS-12FJS-12FJS Tee Forged 6606-12-12-12-FG
- PARKER Fitting, Female ORS, Straight, 1/2 1JS43-8-8
- Aeroquip Hydraulic Hoses & Fittings