Shop Alternate Products
This Product is Discontinued
Bishop-Wisecarver
Guide Wheel, 2.36 In Dia x 0.75 In W (Discontinued)
Mfr # SWIC4
Zoro # G1728736
This Product is Discontinued
Key Features
- Type Concentric
- Stud Material 52100 Steel
- Roller Dia. 2.3600 in
- Roller Material 52100 Steel
- Stud Length 19mm