- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Relay Accessories
- /
- Solid State Relay, 100 to 120VAC, 10A
Shop Alternate Products
This Product is Discontinued
Omron
Solid State Relay, 100 to 120VAC, 10A (Discontinued)
Mfr # G3NA-210B-AC100-120
Zoro # G1728824
This Product is Discontinued
Key Features
- Input or Control Voltage 100 to 120V AC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 10 A
- Case Color Tan
- Mounting - Relay Surface
Customers Also Purchased
- Brand Omron
-
MFR #
G3NA-210B-AC100-120
-
Zoro #
G1728824
- Country of Origin China
- Category Relay Accessories
Dimensions
Body Depth - Relay | 2.28 in |
Body Height - Relay | 1.18 in |
Body Width - Relay | 1.69 in |
Overall Height - Relay | 1.18 in |
Body Depth | 2.28 in |
Body Height | 1.18 in |
Body Width | 1.69 in |
Overall Depth | 1.18 in |
Details
Item - Relay | Solid State Relay |
Input or Control Voltage | 100 to 120V AC |
Output or Controlled Voltage Range | 24 to 240V AC |
Max. Output Amps w/Heat Sink | 10 A |
Case Color | Tan |
Mounting - Relay | Surface |
Contact Form - Relay | SPST-NO |
Item | Solid State Relay |
Input or Control Voltage Range | 100 to 120VAC |
Mounting | Surface |
Turns On At | Zero Cross |
Finger Safe | Yes |
Phase | 3 |
Switch Type | Photocoupler |
Voltage Output | 24 to 240VAC |
Heat Sink | Not Included |
Relay Turns On At | Zero Crossing |
Max. Output w/Heat Sink | 10A |
Input Voltage | 100 to 120V AC |
Max. Output Amps Without Heat Sink | 4.0 A |
Input Power Consumption (Burden) | 0.4W |
Mounting Style | Surface |
Switch Configuration | Form A |
Output Switching Mode | Zero Crossing |
Output Voltage Range | 24 to 240V AC |
Maximum Output Current without Heat Sink | 4.0 A |
Maximum Output Current with Heat Sink | 10 A |
Switch Component Type | Photocoupler |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 100 to 120V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 4.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Switch Component Type Photocoupler, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.18 in, Body Width 1.69 in, Case Color Tan