Milwaukee Valve
Butterfly Valve, Lug, 8 In, CI, Buna Liner
Mfr # ML222B 8
Zoro # G1728833
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner ML222B 6
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In ML234V
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Viton Liner ML222V 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron CW223E 5
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT BB2-100 1/2
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT BB2-100 3/4
- MILWAUKEE VALVE Disc Valve, 1 1/4 In Solder, Bronze BB2-350 1 1/4
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT BB2-102 1
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Viton Liner ML222V 2
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE 201-269
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR P55L2612080SR80
- Milwaukee Valve Butterfly Valves