Shop Alternate Products
This Product is Discontinued
Wooster
4-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 6 PK (Discontinued)
Mfr # RR607-4 1/2
Zoro # G1730242
This Product is Discontinued
Key Features
- Length 4-1/2"
- Roller Length 4-1/2"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene