Wera
Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel
Mfr # 05066690001
Zoro # G1730294
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 6 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Explore More Products
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 05160983001
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS 05071090001
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 05160901001
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS 05071097001
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel 05056404001
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel 05134941001
- WERA Tool-Check Plus Bits 14 Pc Assort W/ 1/ WER05056491001
- WERA Torsion Bit, Metric, 1/4", Hex, 10mm, 1" 05066644001
- WERA Insert Bit, 5/16" 05057720001
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 480-3X
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 4Mm H AM-4MM-6
- Wera Screwdriver Bits