Cleveland
2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B-TC TiCN 3/4x3/4x1-5/8x3-7/8
Mfr # C32756
Zoro # G1730617
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Cobalt
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
Explore More Products
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 C60935
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 C60916
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/8x3/8x3/8x2-5/16 C42109
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2 C39014
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 C39013
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 C42653
- CLEVELAND 2-Flute Carbide Ball Nose GP End Mill Cleveland CEM-DE-2B-TA TiAlN 7/16"x1/2"x7/8"x4" C80215
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1-1/8x3 C60937
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 3/4x3/4x1-5/16x5-5/8 C42205
- OSG End Mill, Carbide, 3/8, 2 FL, SGL Ball End 402-3750-BN
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L 41313
- Cleveland Ball 2-Flute End Mills