Norton Abrasives
Grinding Wheel, T1, 8x1x1, 60/80G, Brown
Mfr # 07660788285
Zoro # G1730915
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 60
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 66253043882
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1/2, AO, 60G, PK5 66252837420
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 66252941048
- NORTON ABRASIVES Grinding Wheel, 20 in. Dia, AO, 60 G, Gray 69078666729
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 60G, PK5 66252836396
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1-1/4, AO, 60G, PK5 66253043416
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Sft 66253263192
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 46G, PK5 66252939545
- NORTON ABRASIVES Grinding Wheel, K Hardness, 60G, 16" x 2 66253246819
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V 34618
- CARBORUNDUM 1-1/4In 7In 1In Grinding Wheel 100506028 GC80-H11-VRW
- Norton Abrasives Straight Grinding Wheels