- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Cast Iron 1 HP Centrifugal Pump 208-230/460V
Shop Alternate Products
This Product is Discontinued
Goulds Water Technology
Cast Iron 1 HP Centrifugal Pump 208-230/460V (Discontinued)
Mfr # 1BF21034
Zoro # G1731292
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP - Pumps 1
- Voltage - Pumps 208 to 240/480VAC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4" NPT
Customers Also Purchased
- Brand Goulds Water Technology
-
MFR #
1BF21034
-
Zoro #
G1731292
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4" NPT |
Outlet Size - Pumps | 1" NPT |
Width | 8-7/8" |
Length | 15-5/8" |
Max. Dia. Solids | 1/16" |
Manufacturers Warranty Length | 1 yr. |
Height | 9" |
Details
HP - Pumps | 1 |
Voltage - Pumps | 208 to 240/480VAC |
Phase - Pumps | 3 |
Housing Material - Pumps | Cast Iron |
Max. Head | 83 ft. |
Max. Pressure - Pumps | 125 psi |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Hz | 60 |
Min. GPM @ Head | 10 @ 80 ft. |
GPM of Water @ 40 Ft. of Head | 47 |
GPM of Water @ 30 Ft. of Head | 50 |
GPM of Water @ 60 Ft. of Head | 36 |
GPM of Water @ 70 Ft. of Head | 27 |
HP | 1 |
Bearing Type | Ball |
Seal Material | Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts |
Inlet Pressure | 55 psi |
Motor Type | 56J |
Max. Specific Gravity | 1.0 |
Max. GPM @ Head | 50 @ 30 ft. |
Best Efficiency Range GPM @ Head | 20 to 42 gpm @ 75 to 50 ft. |
Voltage | 208-230/460VAC |
Item | Centrifugal Pump |
Max. Pressure | 125 psi |
GPM of Water @ 50 Ft. of Head | 42 |
Phase | 3 |
Port Rotation | 45 increments |
Duty | Continuous |
Amps | 4.4-4.2/2.1 |
Frame | 56J |
GPM of Water @ 80 Ft. of Head | 10 |
Max. Case Pressure | 125 psi |
Impeller Type | Closed |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Head Pump |
Impeller Material | Bronze |
Housing Material | Cast iron |
Inlet | 1-1/4" NPT |
Best Efficiency GPM @ Head | 32 @ 65 ft. |
Motor RPM | 3500 |
Max. Liquid Temp. | 212 Degrees F |
Outlet | 1" NPT |
Wetted Materials | 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N |
Motor Enclosure | TEFC |
Description
Centrifugal Pump, 1 HP - Pumps, Voltage - Pumps 208 to 240/480VAC, 3 Phase - Pumps, Housing Material - Pumps Cast Iron, Outlet Size - Pumps 1 In. NPT, Inlet Size - Pumps 1-1/4 In. NPT, Max. Head 83 ft., Max. Pressure - Pumps 125 psi, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, Max. GPM @ Head 50 @ 30 ft., Amps 4.4-4.2/2.1, 60 Hz, 3500 Motor RPM, Motor Type 56J, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/16 In.
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov