Shop Alternate Products
This Product is Discontinued
Zoro Select
Jam Nut Refill, Steel, Zinc, 5 PK (Discontinued)
Mfr # 1YE57
Zoro # G1731852
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Inch
- For Use With 1YE41
- Size 3/4-16