Zoro Select
Malleable Iron Coupling Class 150
Mfr # 5P552
Zoro # G1732473
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Explore More Products
- ZORO SELECT Malleable Iron Coupling Class 150 5P555
- ZORO SELECT Malleable Iron Coupling Class 150 5P551
- ZORO SELECT Malleable Iron Hex Locknut Class 150 520-902HC
- ZORO SELECT 1-1/4" Malleable Iron Union 5P594
- ZORO SELECT 2" x 3/4" Steel Extra Heavy Swage Nipple 0338025950
- ZORO SELECT Combination Wye, Cast Iron, 4 in, Socket ZFB221708
- ZORO SELECT Figure Five, Cast Iron, 3 x 2 x 3 x 3 in 228054
- ZORO SELECT Pipe, For Air, 1 25/64 in I.D., Aluminum ZUSA-PF-15045
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum ZUSA-PF-15001
- ZORO SELECT 1" Black Forged Steel Coupling 1MNA5
- ZORO SELECT Malleable Iron Tee Class 300 1LBX7
- Zoro Select Black Pipe Fittings