Norton Abrasives
Arbor Mount Flap Disc, 7in, 40, Coarse
Mfr # 66261183499
Zoro # G1734686
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 5/8"-11
Explore More Products
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse 66261183498
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 66623399144
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 66254400257
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 66623399000
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 60, Med. 66261183500
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 66254461176
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 3in, Blfire 77696090184
- NORTON ABRASIVES Flap Disc, Zirconia Alumina, 4 1/2" dia 77696090081
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 7" dia. 66261132139
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat 62158
- LENOX Flap Disc, Type 29, 4-1/2" Disc Diameter DW8308 / DWE402
- Norton Abrasives Flap Discs