1/4" MNPT Brass Mini Ball Valve Inline

  • Mfr # H-1280-B-N-1/4

  • Zoro # G1736917


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1280-B-N-1/4
Zoro #
G1736917
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/4 in
Overall Length
1.96 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Height
2.57 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Natural Gas, Water
Connection Type
MNPT x MNPT
Item
Mini Ball Valve
Stem Material
316 Stainless Steel
Max. Pressure
300 PSI CWP
Temp. Range
-40 Degrees to 400 Degrees F
Ball Valve Product Group
Manual
Body Material
Brass
Seat Material
PTFE
Handle Material
Nylon
Stem Type
Blowout Proof
Handle Type
Lever
Standards
ASME, ASTM, CE, MIL-F-18866, SAE
Features
Quick On Off Service
Seal Material
FKM
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black
Coefficient of Volume (Cv)
0.2
Connection Gender - Side 2
Male
Operating Temperature - Minimum
-40 Degrees F
Valve Series
H1200

Description

Toggle Valve, 1/4 In, MPT x MPT Connection, Max. Pressure 300 PSI, Standard Port, Material of Construction Brass, Seats Viton/PTFE, Seals Viton/PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 0.2, Nylon/Toggle Handle, Temp. Range -40 To 400 F, Overall Length 1.96 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.