Zoro Select
O-Ring, Buna N, 23mm OD, PK100
Mfr # 1RJD9
Zoro # G1737592
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Explore More Products
- ZORO SELECT O-Ring, Dash 128, Buna N, 0.1 In., PK50 1RHF1
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 1WHN6
- ZORO SELECT O-Ring, Dash 116, PU, 0.1 In., Color may vary, PK10 1WHB4
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 1BUR3
- ZORO SELECT O-Ring, Dash 216, FEP, Viton Core, 0.13 In. 1WLX7
- ZORO SELECT O-Ring, Dash 105, Viton, 0.1 In., PK50 U38875.009.0015
- ZORO SELECT Buna-N O-Ring, 4mm Wide 82mm ID, PK10 ZUSAH4X82
- ZORO SELECT O-Ring, Dash 107, Viton, 0.1 In., PK50 U38875.009.0021
- ZORO SELECT O-Ring, Dash 164, Viton, 0.1 In., PK2 U38875.009.0625
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 U38883.012.0100
- SUR&R O-Ring, 19.0mm Nominal Inside dia., PK50 HOR830
- Zoro Select Individual & Bulk O-Rings