Shop Alternate Products
This Product is Discontinued
Advance
Ballast, Magnetic, Rapid, 25W (Discontinued)
Mfr # RLQS-122-TP-W
Zoro # G1738037
This Product is Discontinued
Key Features
- Ballast Start Type Rapid
- Number of FC8T9 Lamps 1
- Length 6 1/2 in
- Ballast Type Magnetic
- Ballast Dimming No
Customers Also Purchased
- Brand Advance
-
MFR #
RLQS-122-TP-W
-
Zoro #
G1738037
- UPC # 781087053546
- Country of Origin Mexico
- Category Magnetic Ballasts
Dimensions
Length | 6 1/2 in |
Height | 1 3/8 in |
Width | 1 15/16 in |
Details
Ballast Start Type | Rapid |
Number of FC8T9 Lamps | 1 |
Ballast Type | Magnetic |
Ballast Dimming | No |
Min. Starting Temp. | 50 Degrees F |
Number of FC6T9 Lamps | 1 |
Ballast Lamp Type | T9 |
Ballast Max. Lamp Watts | 22 |
Ballast Max. Number of Lamps | 1 |
Thermal Protection | Class P |
Ballast Dimming Type | No Dimming |
Power Factor | 0.39 |
Input Watts | 25 W |
Ballast Factor | 0.75 |
Ballast Voltage | 120 |
Item | Fluorescent Ballast |
Ballast Lamp Watts | 22 |
Ballast Item | Magnetic Ballast |
Fixture Ballast Type | Magnetic |
Ballast Bulb Type | T9 |
Starter Required | No |
Dimming Range | No Dimming |
Sockets Included | No |
Dimming Method | No Dimming |
Brand and Series | Advance |
Operating Amps @ 120V | 0.56 A |
Number of Bulbs Supported | 1 |
Frequency | 60Hz |
Max. Bulb Watts | 22 W |
Amps AC | 0.53 A |
Standards | CSA Certificate, RoHS Compliant, UL Certificate |
Dimming Type | No Dimming |
Total Harmonic Distortion | 10% |
Input Voltage | 120V AC |
Wiring Type | Series |
Dimming | No |
Description
Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 22 W, Ballast Bulb Type T9, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 50 Degrees F