Westward
6 in. Steel/Zinc Retractable Rounded Safety Blade Safety Knife
Mfr # 4YR09
Zoro # G1738186
$5.95
9% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Manual Retracting
- Blade Type Rounded Safety Blade
- Overall Length 6 in
- Handle Type Contoured
- Blade Material Steel
Explore More Products
- WESTWARD Safety Cutter, Fixed Blade, Safety Recessed, Plastic, 5 3/8 in L. 39CE84
- WESTWARD Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose 1YJF3
- WESTWARD Skinning Knife, General Purpose, Plastic, 7 in L. 5UFW0
- WESTWARD Snap-Off Utility Knife, Snap-Off, General Purpose, Steel, 5 7/64 in L. 402L09
- WESTWARD Utility Knife, Retractable, Utility, General Purpose, Steel/Zinc 5MW90
- WESTWARD Safety Cutter, Fixed Blade, Safety Recessed, Plastic, 5 3/8 in L. 39CE82
- WESTWARD Linoleum Knife, 2-Sided Utility, For Cutting Linoleum And Vinyl Tile 13A732
- WESTWARD Utility Knife, Retractable, Multipurpose, Plastic, 6 1/2 in L. 793LG4
- ENCORE PACKAGING SelfRetracting Knife w Holder, 6PK EP-235
- URREA Knife, Heavy duty, tray Size, 1.65 L. 689
- CHANNELLOCK Hd Fold Utility Knife GS19018
- Westward Utility Knives