Zoro Select
Elbow for 1-1/2 in Pipe, Cast Iron, Zinc-Plated, 1-7/8 in L, 2 in Inner Dia, 1-7/8 in Outer Dia
Mfr # 4NXV1
Zoro # G1738947
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Elbow
- Tensile Strength 50000 lb
- Resists Corrosion
- Dia. 1.9 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT8
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 30LX61
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR5
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size 30LX18
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size 4NXU4
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size 4NXW4
- ZORO SELECT Structural Fitting, Handrail Bracket, Aluminum, 1.5 in Pipe Size 4KA84
- ZORO SELECT Structural Fitting, Round Base Flange, Aluminum, 1.25 in Pipe Size 4UJ13
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.25 in Pipe Size 2ZJ74
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength 46-6
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength 70-7
- Zoro Select Structural Framing Systems