Shop Alternate Products
This Product is Discontinued
Zoro Select
Reclosable Poly Bag Slide Seal 12" x 9", 3 mil, Clear, Pk250 (Discontinued)
Mfr # 3RB16
Zoro # G1739744
This Product is Discontinued
Key Features
- Thickness 3 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)