White-Rodgers
Connector, Harness, 24in
Mfr # F115-0100
Zoro # G1739796
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36E Gas Valves
- Type Ignitor to Control
- Operation Description Connects The 767A Ignitor With The 50E47 Or The 50F47 Ignition Module
- Electrical Connections 18 Gauge Wire
- Lead Length (In.) 24 in
Explore More Products
- WHITE-RODGERS Integrated Furnace Ctl 50A55-843
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW 767A-379
- WHITE-RODGERS Univ Hsi Ignition Mod 50E47-843
- WHITE-RODGERS Integrated Furnace Ctl 50A65-843
- WHITE-RODGERS Hot Surface Ignitor 767A-374
- WHITE-RODGERS Dryer Gas Valve, NG/LP 25M01A-100
- WHITE-RODGERS Control, Hot Surface Ignition, 24V 50M56U-843
- WHITE-RODGERS Mercury Flame Sensor 3046-5
- WHITE-RODGERS Ignition Module, 24V AC, Pre-Purge 50D50U-843
- BASO Y99Ar-1H 1/4" X 60" Role Of Y99AR-1H
- ALLANSON 2744-605 240V Ignition 2744-605
- White-Rodgers Ignition Systems and Components