Shop Alternate Products
This Product is Discontinued
Osg
Carbide End Mill, 5.00mm dia, 10.00mm Cut (Discontinued)
Mfr # 8541050
Zoro # G1740177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Milling Diameter 5.00mm
- Number of Flutes 2
- End Mill Style Ball Nose
- Finish EXO
- End Mill Cutting Type Center Cutting