Igus
Flange, 2 Bolt, Bore Dia 0.6250 In
Mfr # EFOI-10 R
Zoro # G1740234
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 5/8 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Explore More Products
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing GFI-1214-12
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In EFOI-03 R
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In EFOI-05 R
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing EFOI-03R
- IGUS Flange, 4 Bolt, Bore Dia 0.2500 In EFSI-04 R
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In EFSI-05 R
- IGUS igubal® 12" Dia.4 Bolt Flange Bearing EFSI-12R
- IGUS iglide® 1/2" x 1/4" iglide G300 Polymer Flange Bearing GFI-0809-04
- IGUS iglide® 1/2" x 1" iglide G300 Polymer Flange Bearing GFI-0809-16
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore RCJY30-XL-N
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203-HT 058852 F4B-SC-203-HT
- Igus Flange Bearings