Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 17mm (Discontinued)
Mfr # 1LEC1
Zoro # G1740593
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 9"
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline