Zoro Select
Hex Spacer, #4 Screw Size, Nylon, 1/2 in Overall Lg, 0.091 in Inside Dia, 10 PK
Mfr # 35HSP003
Zoro # G1741467
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
Explore More Products
- ZORO SELECT Hex Spacer, #2 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK 100402HSN
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg, 0.115 in Inside Dia, 10 PK 35HSP020
- ZORO SELECT Hex Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK 35HSP013
- ZORO SELECT Hex Spacer, #8 Screw Size, Nylon, 1 in Overall Lg, 0.14 in Inside Dia, 10 PK 35HSP015
- ZORO SELECT Hex Spacer, #2 Screw Size, Natural Nylon, 1 in Overall Lg, 0.091 in Inside Dia, 1000 PK 141602HSN
- ZORO SELECT Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK 141206HSN
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK 35HSP009
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK 141202HSN
- NEWPORT FASTENERS Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK 141206HSN
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK 100402HSN
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK 140402HSN
- Zoro Select Hex Spacers