Download CAD Files
Zoro Select
5/16"-18 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51215.031.0050
Zoro # G1741871
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Truss
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51215.025.0087
- ZORO SELECT #6-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.013.0037
- ZORO SELECT #6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.013.0075
- ZORO SELECT M3-0.50 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 4000 PK 369833
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51341.025.0050
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51016.019.0051
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Steel, 5000 PK 0404MSR188
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK MS51957-45B
- ZORO SELECT M4-0.70 x 8 mm Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK MI4814581
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-28 X 1/2in Grade 18-8 Stainless Steel 10PK 9001699
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 7000 PK 0812MW
- Zoro Select Machine Screws