Justrite
Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow
Mfr # 890500
Zoro # G1742447
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,490.00
Key Features
- Capacity 4 gal
- Color Yellow
- Width 21 in
- Depth 18 in
- Height 27 in
Explore More Products
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow 893030
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow 891500
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue 894522
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange 860001
- JUSTRITE Corrosive Safety Cabinet, 22 gal. 892222
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL JT896000
- JUSTRITE Justrite 22 Gal. 2 Door, Self-Close, Undercounter, Acid Corrosive Cabinet, 35"W x 22"D x 35"H, Blue 892322
- JUSTRITE Flammable Safety Cabinet, 19 gal., Silver, Depth: 21-5/8" 883004
- JUSTRITE E, CABINET, FLAM SFTY 30G, SC YEL 3010X
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 BM60YP
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 491M73
- Justrite Safety Storage