Zoro Select
O-Ring, Dash 012, Buna N, 0.07 In., PK100
Mfr # 1RHB8
Zoro # G1743332
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK50 M38801.030.0080
- ZORO SELECT O-Ring, Buna N, Dash 130, 1-5/8, 1.818, PK25 U38801.009.0162
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 U38871.012.0093
- ZORO SELECT Square Profile Viton O-Ring, Dash 014, PK25 ZUSAVSQ70014
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 U38805.012.0093
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 M38801.030.0590
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 214, PK2 ZUSAV75MD214
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 22mm ID, PK10 ZUSAH4.5X22
- ZORO SELECT Buna-N O-Ring, 3mm Wide 225mm ID, PK2 ZUSAH3X225
- DANCO 2-3/16 in. D X 2 in. D Rubber O-Ring 35720B
- ZORO SELECT O-Ring, EPDM, Dash 430, 5-1/8, 5.1, PK5 U38869.025.0512
- Zoro Select Individual & Bulk O-Rings