Purdy
2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1
Mfr # 144152720
Zoro # G1743734
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Explore More Products
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle 144152730
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 144152725
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle 144080330
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle 144380430
- PURDY 144400240 4 in. Nylox Swan Brush 716341044310
- PURDY PAINTBRUSH ADJUTANT 1"" 144024010
- PURDY PNTBRSH ADJUTANT 3"" 144024030
- PURDY 4Birch Oval Sash Brush 501101400
- PURDY Brush Vrnsh Enml Nyln Poly 3In 144232330
- RICHARD Chip Brush Set, 1.50 x 2 x 2.5 in. - 3 Piece AR601284
- WOOSTER 1" Flat Sash Paint Brush, White China Bristle, Plastic Handle Z1120-1
- Purdy Paint Brushes