Parker
1/4" Compr Stainless Steel Mini Ball Valve Inline
Mfr # 4Z-MB4LPFA-SSP
Zoro # G1743831
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Tube Size 1/4"
- Valve Structure 1-Piece
- Max. Pressure 2500 psi CWP
Explore More Products
- PARKER Ball Valve, 1/2"x 1/2 NPTF Blk, Poly FTPPB8VME8
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way 4Z-MB4XPFA-BP
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline 6F-B8LJ2-BP
- PARKER 3/8'' MALE-FEMALE PIPE END MV608-6
- PARKER PLASTIC BALL VLV PP4VEU6-MG
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline HPBYB8FF
- PARKER BALL VALVE V525P-16
- PARKER TEE HNDL STRT T V510P-10-04
- PARKER LOW PRESSURE BALLVALVE VVP500P-6
- LEGEND VALVE 1/4" T-1001 BALL VALVE 101-101
- BASIKS Ball Valve, Manual, PVC, 3/4", FKM, Threaded BT645-075VT-PV
- Parker Valves