Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HASSK2CL
Zoro # G1743953
Sold in multiples of 2 for $106.30
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$106.30
Key Features
- Roller Chain Link Type SK-2 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2050 C2050 CONNECTING LINK
- TSUBAKI Connecting Roller Link, Curved, PK5 40CUCL
- TSUBAKI Offset Roller Link, Curved, PK5 50CUOL
- TSUBAKI Connecting Roller Link, A-1 Attachment C2060HA1CL
- TSUBAKI Connecting Roller Link, D-1 Attachment C2050D1CL
- TSUBAKI Connecting Link, K-1 Attachment, PK5 50K1CL
- TSUBAKI Roller Link, K-1 Attachment C2050K1RL
- TSUBAKI Link Connecting C2120H 3In 2.24In Cs, C2120HSK1CL C2120HSK1CL
- TSUBAKI Connecting Link, Lambda Double Pitch C2080HLK2CL
- TRITAN Riveted Chain, Single Strand, SS, Link 41-1SS CL
- AZTEC LIFTING HARDWARE Repair Lap Link 1/4 x 1-1/4 ZP CRL014
- Tsubaki Chains & Chain Sprockets