Zoro Select
Taper Pin, Thrd, 18-8, 8-32x1 1/4, Pk5
Mfr # 2RAE9
Zoro # G1744136
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 U51562.289.0300
- ZORO SELECT Taper Pin, SS A2, 5 x 40mm, PK10 M51560.050.0040
- ZORO SELECT Taper Pin, 5 x 20mm, PK100 M39000.050.0020
- ZORO SELECT Taper Pin, SS A2, 6 x 12mm, PK10 M51560.060.0012
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 M51560.050.0030
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 2-1/2, PK5 U39002.289.0250
- ZORO SELECT Taper Pin, #3, PK50 WWG-TP068
- ZORO SELECT Taper Pin, SS A2, 6 x 20mm, PK10 M51560.060.0020
- ZORO SELECT Taper Pin, Threaded, Carbon, 1/2-20x5 3/4 2UHF8
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 7/8, PK25 U39000.156.0087
- ZORO SELECT Taper Pin, M6, PK25 TAP1006026-025P1
- Zoro Select Taper Pins