Hex Head Cap Screw, 5 Carbon Steel, 5-1/2" L, 25 PK (Discontinued)
- Mfr # 1KB34
- Zoro # G1744477
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KB34
Zoro #
G1744477
UPC #
008236823554
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
13
Fastener Length
5 1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Dia./Thread Size
1/2"-13
Details
System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Proof Load
12,100 psi
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Fastener Thread Style
Fully Threaded
Material Grade
Grade 5
Fastener Finish
Zinc
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Type
Medium Strength
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.