Dayton
Speed Reducer, Indirect Drive, 50:1
Mfr # 6Z444
Zoro # G1745344
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Nominal Output RPM 35 RPM
- Standards AGMA
- Output Shaft Dia. 7/8 in
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 5:1 6Z469
- DAYTON Speed Reducer, Indirect Drive, 31:1 4Z859
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z440
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4Z288
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4Z294
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RP52
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4RN84
- DAYTON Speed Reducer, C-Face, 56C, 30:1 3GD58
- DAYTON Speed Reducer, Indirect Drive, 20:1 6Z460
- DAYTON Speed Reducer, Indirect Drive, 30:1 6Z451
- DAYTON Speed Reducer, C-Face, 56C, 60:1 4Z001
- Dayton Speed Reducers