Schneider Electric
Push Button operator, 22 mm, Yellow
Mfr # ZB5AH5
Zoro # G1745457
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained Push
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi 9001SKR2U
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BA432
- SCHNEIDER ELECTRIC Blue square flush illuminated pushbutton ZB6CW6
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White ZB4BH13
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR24R
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black XB5AA25
- SCHNEIDER ELECTRIC White light block with body/fixing colla ZB5AW0B12
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO/1 NC, Black XB6CA25B
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Orange ZB4FW353
- REES Plunger w/Shield, Chrome, 2-1/4" 01371212
- SIEMENS Push Button operator, 30 mm, Green 52PM9V3
- Schneider Electric Push Button Switches