Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, 7/16" 8 pt. SAE Socket, 8 Points (Discontinued)
Mfr # 3LE32
Zoro # G1745746
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1"