Zoro Select
Drum Heater, Elec, 3.9A, 115V, L32 1/4In
Mfr # 3CDA8
Zoro # G1745782
$176.65
11% off
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 450 W
- Amps AC 3.9 A
- Voltage 115 V
- Watt Density 4.7 W/sq in
- Length 32 1/4 in
Explore More Products
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In 3CDC8
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg 3CCZ9
- ZORO SELECT Drum Heater, Electric, 16 gal., 120V TRX16H115
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In 3CDA1
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In 3CDA7
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. DG55
- ZORO SELECT Silicon Rubber Htr, Elec, 12.5A, 115V, L24In 3CDD1
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V TRX30H115
- ZORO SELECT Drum Heater, Electric, 16 gal., 145W LIM16-115
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V SRX30-115
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon GDHCS13
- Zoro Select Heating Elements