Panduit
Wire Duct, Narrow Slot, White, 3.25 W x 3 D
Mfr # F3X3WH6
Zoro # G1746001
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft H2X3WH6
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) H2X3BL6
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray D4X4LG6
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D F1.5X2LG6
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D F4X4WH6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D G1.5X4LG6
- PANDUIT Replacement for Tessco 74983377992 74983377992
- PANDUIT Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 5" x 5" x 1' (6-Pack) F.5X1LG6-A
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 4" x 1' (6-Pack) F1.5X4IB6
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft H2X4WH6
- GLOBAL EQUIPMENT Global Industrial„¢ Flame Retardant Flexible Duct For 12" Fan, 16'L, Yellow 292603
- Panduit Wire Ducts