Legrand
Flat Elbow, 90 deg., Ivory, Steel, Elbows
Mfr # V711
Zoro # G1746315
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 700
- Color Ivory
- Mounting Style Screw On
- Material Steel
Explore More Products
- LEGRAND Conduit Connector, Galvanized Steel 5782
- LEGRAND Full Capacity Tee, Gray, Steel, Tees G4015
- LEGRAND Raceway, 6000 Series, 120 In, Gray G6000B-10
- LEGRAND Entrance End, Ivory, Steel, Ends V3010AE
- LEGRAND Extra Deep Device Box, Ivory V2444
- LEGRAND External Elbow, Gray, Steel, Elbows G4018
- LEGRAND Wiremold Raceway Box, Fixture, Nonmetallic, PVC, Ivory NM4
- LEGRAND Support Clip, Ivory, Steel, Clips V3003
- LEGRAND Blank End, Ivory, PVC, Ends PN05F20V
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray HS661NK
- WIREMOLD Raceway, Series Plugmold AL2400, 5 ft. AL2400B-5
- Legrand Raceways