Osg
Thread Mill, #6, #8, Carbide, WXS
Mfr # 4120000913
Zoro # G1746879
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining WXS
- Overall Length 1.6610 in
- Thread Type Inch
Explore More Products
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL 8304721
- OSG Thread Mill, TiAlN, M10 x 1.5mm 4110001211
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL 3900075
- OSG Thread Mill, M8, 65mm L, 0.670 Cut L, 4FL 8304711
- OSG Thread Mill, M4, Carbide, WXS 3900503
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 4100001711
- OSG Thread Mill, 5/16", 0.752" L of Cut 4100003511
- OSG Thread Mill, #1, 0.016" L of Cut 4120000215
- OSG Thread Mill, 1-1/2 or 2-11-1/2 4110000611
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI SPTM080L
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads 822780
- Osg Threading & Turning Tools