Tempco
Swaged Cartridge Heater, 68W/sq. In.
Mfr # HDC02169
Zoro # G1747051
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 8 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 68W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. HDC00375
- TEMPCO Cartridge Heater, 2-1/2 In. L, 40W/sq. In. LDC00096
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. HDC00251
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. HDC20569
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. HDC20539
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L HDC00227
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L HDC20562
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. HDC20561
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. HDC16365
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. HDC15014
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. HDC00453
- Tempco Electric Process Heaters