Current
GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb
Mfr # 25T61/2DC/F-130v
Zoro # G1747164
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6-1/2
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 25W
- Lumens 240
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- CURRENT GE25W 3 WHT Globe Bulb 12982
- CURRENT GE LIGHTING 40W, A15 Incandescent Light Bulb 40A15 CD
- CURRENT GE LIGHTING 40W, T10 Incandescent Light Bulb 40T10/F-120V
- CURRENT Ge 2Pk 3.5W Sw G16 Bulb 28280
- CURRENT Bulb 300/PS35/IF Mogul 130V 21079
- CURRENT Ge2Pk 5W Wht Night Bulb 27980
- CURRENT Ge Lighting 41459 3 Way Soft White Mogul Incandescent Light Bulb 41459
- CURRENT GE LIGHTING 40W, G25 Incandescent Light Bulb 40G25W/2L-TP3/6
- CURRENT GE LIGHTING 97482 S/W 50/200/250W 97482
- CURRENT GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb 350PAR56/SP
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls 607992
- Current Incandescent Light Bulbs