Shop Alternate Products


Proto

Combination Wrench, SAE, 2in Size (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Combination Wrenches

Key Features

  • Overall Length 28"
  • Size 2"
  • Material Alloy Steel
  • Finish Satin
  • SAE or Metric SAE
See all product information

Explore More Products