Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" FNPT Brass Ball Valve 3-Way (Discontinued)
Mfr # 1WMV8
Zoro # G1748241
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style 3-Way
- Valve Structure 2-Piece
- Seat Material PTFE