Continental
4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear
Mfr # 20013606
Zoro # G1748494
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,217.99
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 35 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Explore More Products
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear NTF100-50-G
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT 3ATL7
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. FRTB050-25MF-G
- CONTINENTAL Food Hose, 4" ID x 10 ft., Clear NFW400-10-G
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow FRT050-100-G
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT 3ATL9
- CONTINENTAL 3" ID x 50 ft Material Hose BL 20013140
- CONTINENTAL Washdown Hose, 5/8" ID x 50 ft., Yellow FRT058-50-G
- CONTINENTAL Food Hose, 4" ID x 25 ft., Clear VBT400-25-G
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Blue FRTB050-50-G
- THERMOID 3/4" ID x 8 ft NBR Farm Tank Gasoline Hose 60 PSI BK 00667212208
- Continental Industrial Hoses