Shop Alternate Products
This Product is Discontinued
Westward
Tube Wire Brush, 1/2" Dia, Stainless Steel, PK10 (Discontinued)
Mfr # 4EDJ6
Zoro # G1748756
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 4 in
- Overall Length 8 in