Zoro Select
O-Ring, Dash 135, PTFE, 0.1 In., PK5
Mfr # 1RGG4
Zoro # G1749142
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 135
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 346, 4-1/8, 4.520, PK10 U38883.009.0168
- ZORO SELECT O-Ring, Dash 178, Viton, 0.1 In., PK2 U38871.009.0975
- ZORO SELECT O-Ring, Buna N, Dash 247, 4-5/8, 4.887, PK5 U38805.012.0462
- ZORO SELECT O-Ring, Dash 218, Silicone, 0.13 In., PK25 U38883.012.0125
- ZORO SELECT O-Ring, Buna N, 1.6mm W, PK25 M38801.016.0131
- ZORO SELECT Buna-N O-Ring, 3mm Wide 46mm ID, PK25 ZUSAH3X46
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 12.42mm ID, PK50 ZUSAH1.78X12.42
- ZORO SELECT Silicone O-Ring, 3mm Wide 32mm ID, PK5 ZUSAS70FDA3X32
- ZORO SELECT SoFt Silicone O-Ring, Dash 009, PK25 ZUSAS50FDA009
- KELLEY Gaskets, Reservoir O-Ring 031-478
- ZORO SELECT Silicone O-Ring, Dash 413 ZUSAS70FDA413
- Zoro Select Individual & Bulk O-Rings