Shop Alternate Products
This Product is Discontinued
Pannet
Fiber Optic Patch Cord, LC/LC, 3m, Riser (Discontinued)
Mfr # F5E10-10M3Y
Zoro # G1749693
This Product is Discontinued
Key Features
- Connector Type - Patch Cord LC, LC
- Length - Patch Cord 3.0m
- Jacket Color Orange
- NEC Article and Type OFNR
- Simplex/Duplex/Multifiber Duplex