American Standard
Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 3481001.020
Zoro # G1749754
$137.09
16% off
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$114.99
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Explore More Products
- AMERICAN STANDARD H2Optimum Uhet Tank Wht, 1.1 gpf, Siphonic With Direct Fed Jet, Elongated, White 4133A.114.020
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn 2793128NTS.020
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White 3195A101.020
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White 2234001.020
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone 215FC.104.021
- AMERICAN STANDARD Cadet Pressure Assist Right Height ADA Elongated 1.1GPF Toilet, 2467100.020
- AMERICAN STANDARD Champion Pro Rh Rf BwlL/Seat Bon, 1.28 gpf, Champion Flushing System, Floor Mount, Round, Bone 3195B.101.021
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen 215AB.104.222
- AMERICAN STANDARD Champion Portsmouth Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White 213AA.104.020
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White 20031001
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White CST646CEMFGNAT40#01
- American Standard Toilets